
€353.50/ pieceexcl. VAT
€427.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €353.50 | - |
5+ | €300.48 | 15.00% |
10+ | €282.80 | 20.00% |
20+ | €265.13 | 25.00% |
35+ | €247.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 40 mm |
Face to Face length | 34 mm |
Outer diameter, rotor | 56 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | FPM |
Type | SAE |
d1 | 40 mm |
d3 | 56 mm |
l1 | 34 mm |