
€343.00/ pieceexcl. VAT
€415.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €343.00 | - |
5+ | €291.55 | 15.00% |
10+ | €274.40 | 20.00% |
21+ | €257.25 | 25.00% |
35+ | €240.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 38 mm |
Face to Face length | 34 mm |
Outer diameter, rotor | 52.8 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | EPDM |
Type | SAE |
d1 | 38 mm |
d3 | 52.8 mm |
l1 | 34 mm |