
€321.50/ pieceexcl. VAT
€389.02incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 32 mm |
Face to Face length | 32.5 mm |
Outer diameter, rotor | 46 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | FPM |
Type | SAE |
d1 | 32 mm |
d3 | 46 mm |
l1 | 32.5 mm |