
€309.50/ pieceexcl. VAT
€374.50incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €309.50 | - |
5+ | €263.08 | 15.00% |
10+ | €247.60 | 20.00% |
20+ | €232.13 | 25.00% |
35+ | €216.65 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 28 mm |
Face to Face length | 32.5 mm |
Outer diameter, rotor | 42.9 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | EPDM |
Type | SAE |
d1 | 28 mm |
d3 | 42.9 mm |
l1 | 32.5 mm |