



€814.50/ pieceexcl. VAT
€985.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 82.6 mm |
Face to Face length | 42.9 mm |
Outer diameter, rotor | 98.4 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | PTFE |
Type | MEO |
d1 | 82.6 mm |
d3 | 98.4 mm |
l1 | 42.9 mm |