



€261.50/ pieceexcl. VAT
€316.42incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 15.8 mm |
Face to Face length | 23.8 mm |
Outer diameter, rotor | 27 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | PTFE |
Type | MEO |
d1 | 15.8 mm |
d3 | 27 mm |
l1 | 23.8 mm |