



€976.50/ pieceexcl. VAT
€1,181.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 63 mm |
Face to Face length | 39 mm |
Outer diameter, rotor | 85.2 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Siliciumcarbide |
Secondary seal material | PTFE |
Type | MCO |
d1 | 63 mm |
d3 | 85.2 mm |
l1 | 39 mm |