



€353.50/ pieceexcl. VAT
€427.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 33 mm |
Face to Face length | 30.5 mm |
Outer diameter, rotor | 48.2 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | PTFE |
Type | MCO |
d1 | 33 mm |
d3 | 48.2 mm |
l1 | 30.5 mm |