



€470.50/ pieceexcl. VAT
€569.30incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €470.50 | - |
5+ | €423.45 | 10.00% |
10+ | €399.93 | 15.00% |
21+ | €376.40 | 20.00% |
35+ | €352.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 32 mm |
Face to Face length | 30.5 mm |
Outer diameter, rotor | 47.1 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Siliciumcarbide |
Secondary seal material | PTFE |
Type | MCO |
d1 | 32 mm |
d3 | 47.1 mm |
l1 | 30.5 mm |