



€336.50/ pieceexcl. VAT
€407.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €336.50 | - |
5+ | €302.85 | 10.00% |
10+ | €286.02 | 15.00% |
20+ | €269.20 | 20.00% |
35+ | €252.38 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 30 mm |
Face to Face length | 30.5 mm |
Outer diameter, rotor | 45 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | PTFE |
Type | MCO |
d1 | 30 mm |
d3 | 45 mm |
l1 | 30.5 mm |