



€1,349.00/ pieceexcl. VAT
€1,632.29incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,349.00 | - |
5+ | €1,214.10 | 10.00% |
10+ | €1,146.65 | 15.00% |
21+ | €1,079.20 | 20.00% |
35+ | €1,011.75 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 80 mm |
Face to Face length | 43 mm |
Outer diameter, rotor | 101.2 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Siliciumcarbide |
Secondary seal material | PTFE |
Type | MAO |
d1 | 80 mm |
d3 | 101.2 mm |
l1 | 43 mm |