



€1,106.00/ pieceexcl. VAT
€1,338.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 70 mm |
Face to Face length | 43 mm |
Outer diameter, rotor | 92.8 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Siliciumcarbide |
Secondary seal material | PTFE |
Type | MAO |
d1 | 70 mm |
d3 | 92.8 mm |
l1 | 43 mm |