



€699.00/ pieceexcl. VAT
€845.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €699.00 | - |
5+ | €629.10 | 10.00% |
10+ | €594.15 | 15.00% |
20+ | €559.20 | 20.00% |
35+ | €524.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 69.8 mm |
Face to Face length | 43 mm |
Outer diameter, rotor | 92.8 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | PTFE |
Type | MAO |
d1 | 69.8 mm |
d3 | 92.8 mm |
l1 | 43 mm |