



€487.00/ pieceexcl. VAT
€589.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 47.6 mm |
Face to Face length | 35 mm |
Outer diameter, rotor | 65.1 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | PTFE |
Type | MAO |
d1 | 47.6 mm |
d3 | 65.1 mm |
l1 | 35 mm |