



€129.50/ pieceexcl. VAT
€156.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €129.50 | - |
5+ | €103.60 | 20.00% |
10+ | €90.65 | 30.00% |
20+ | €77.70 | 40.00% |
35+ | €64.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 33 mm |
Face to Face length | 35 mm |
Outer diameter, rotor | 51 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | EPDM |
Type | BBA |
d1 | 33 mm |
d3 | 51 mm |
l1 | 35 mm |