
€42.30/ pieceexcl. VAT
€51.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.30 | - |
5+ | €35.96 | 15.00% |
10+ | €33.84 | 20.00% |
20+ | €31.73 | 25.00% |
35+ | €29.61 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 16 mm |
Face to Face length | 13 mm |
Outer diameter, rotor | 35 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | FPM |
Type | BAO |
d1 | 16 mm |
d3 | 35 mm |
l1 | 13 mm |