



€263.50/ pieceexcl. VAT
€318.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PEO |
Shaft diameter | 41.2 mm |
Type | PEO |
Built-in length, mounted | 63.5 mm |
Outer diameter, rotor | 59.2 mm |
Chamber diameter, stator | 60.33 mm |
Built-in length, rotor | 50.8 mm |
Built-in length, stator | 12.7 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 41.2 mm |
d7 | 60.33 mm |
d3 | 59.2 mm |
l1 | 50.8 mm |
l4 | 12.7 mm |