



€389.50/ pieceexcl. VAT
€471.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PEO |
Shaft diameter | 32 mm |
Type | PEO |
Built-in length, mounted | 53.9498 mm |
Outer diameter, rotor | 47.4 mm |
Chamber diameter, stator | 47.63 mm |
Built-in length, rotor | 42.8498 mm |
Built-in length, stator | 11.1 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 32 mm |
d7 | 47.63 mm |
d3 | 47.4 mm |
l1 | 42.8498 mm |
l4 | 11.1 mm |