



€1,209.00/ pieceexcl. VAT
€1,462.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 73 mm |
Type | PDO |
Built-in length, mounted | 68.2748 mm |
Outer diameter, rotor | 95.2 mm |
Chamber diameter, stator | 95.25 mm |
Built-in length, rotor | 52.3748 mm |
Built-in length, stator | 15.9 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 73 mm |
d7 | 95.25 mm |
d3 | 95.2 mm |
l1 | 52.3748 mm |
l4 | 15.9 mm |