



€1,132.00/ pieceexcl. VAT
€1,369.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 69.8 mm |
Type | PDO |
Built-in length, mounted | 65.0998 mm |
Outer diameter, rotor | 90 mm |
Chamber diameter, stator | 88.9 mm |
Built-in length, rotor | 49.1998 mm |
Built-in length, stator | 15.9 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 69.8 mm |
d7 | 88.9 mm |
d3 | 90 mm |
l1 | 49.1998 mm |
l4 | 15.9 mm |