



€414.00/ pieceexcl. VAT
€500.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 63 mm |
Type | PDO |
Built-in length, mounted | 60.32 mm |
Outer diameter, rotor | 84.9 mm |
Chamber diameter, stator | 85.73 mm |
Built-in length, rotor | 46.02 mm |
Built-in length, stator | 14.3 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 63 mm |
d7 | 85.73 mm |
d3 | 84.9 mm |
l1 | 46.02 mm |
l4 | 14.3 mm |