



€318.00/ pieceexcl. VAT
€384.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 60 mm |
Type | PDO |
Built-in length, mounted | 60.3248 mm |
Outer diameter, rotor | 82.09 mm |
Chamber diameter, stator | 82.55 mm |
Built-in length, rotor | 46.0248 mm |
Built-in length, stator | 14.3 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 60 mm |
d7 | 82.55 mm |
d3 | 82.09 mm |
l1 | 46.0248 mm |
l4 | 14.3 mm |