



€594.00/ pieceexcl. VAT
€718.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 44 mm |
Type | PDO |
Built-in length, mounted | 47.63 mm |
Outer diameter, rotor | 66 mm |
Chamber diameter, stator | 63.5 mm |
Built-in length, rotor | 34.93 mm |
Built-in length, stator | 12.7 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 44 mm |
d7 | 63.5 mm |
d3 | 66 mm |
l1 | 34.93 mm |
l4 | 12.7 mm |