



€222.50/ pieceexcl. VAT
€269.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 38 mm |
Type | PDO |
Built-in length, mounted | 39.675 mm |
Outer diameter, rotor | 55.6 mm |
Chamber diameter, stator | 53.98 mm |
Built-in length, rotor | 28.575 mm |
Built-in length, stator | 11.1 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 38 mm |
d7 | 53.98 mm |
d3 | 55.6 mm |
l1 | 28.575 mm |
l4 | 11.1 mm |