



€67.30/ pieceexcl. VAT
€81.43incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.30 | - |
5+ | €57.21 | 15.00% |
10+ | €53.84 | 20.00% |
21+ | €50.48 | 25.00% |
35+ | €47.11 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 38.1 mm |
Type | PDO |
Built-in length, mounted | 39.675 mm |
Outer diameter, rotor | 55.8 mm |
Chamber diameter, stator | 53.98 mm |
Built-in length, rotor | 28.575 mm |
Built-in length, stator | 11.1 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 38.1 mm |
d7 | 53.98 mm |
d3 | 55.8 mm |
l1 | 28.575 mm |
l4 | 11.1 mm |