



€167.00/ pieceexcl. VAT
€202.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 28 mm |
Type | PDO |
Built-in length, mounted | 38.0748 mm |
Outer diameter, rotor | 45.59 mm |
Chamber diameter, stator | 44.45 mm |
Built-in length, rotor | 26.9748 mm |
Built-in length, stator | 11.1 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 28 mm |
d7 | 44.45 mm |
d3 | 45.59 mm |
l1 | 26.9748 mm |
l4 | 11.1 mm |