



€53.40/ pieceexcl. VAT
€64.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 24 mm |
Type | PDO |
Built-in length, mounted | 36.5 mm |
Outer diameter, rotor | 39.2 mm |
Chamber diameter, stator | 41.28 mm |
Built-in length, rotor | 25.4 mm |
Built-in length, stator | 11.1 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 24 mm |
d7 | 41.28 mm |
d3 | 39.2 mm |
l1 | 25.4 mm |
l4 | 11.1 mm |