



€188.50/ pieceexcl. VAT
€228.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PDO |
Shaft diameter | 12.7 mm |
Type | PDO |
Built-in length, mounted | 28.5248 mm |
Outer diameter, rotor | 23.5 mm |
Chamber diameter, stator | 25.4 mm |
Built-in length, rotor | 20.6248 mm |
Built-in length, stator | 7.9 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 12.7 mm |
d7 | 25.4 mm |
d3 | 23.5 mm |
l1 | 20.6248 mm |
l4 | 7.9 mm |