



€763.00/ pieceexcl. VAT
€923.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PCO |
Shaft diameter | 75 mm |
Type | PCO |
Built-in length, mounted | 60 mm |
Outer diameter, rotor | 96.8 mm |
Chamber diameter, stator | 97 mm |
Built-in length, rotor | 44.7 mm |
Built-in length, stator | 15.3 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 75 mm |
d7 | 97 mm |
d3 | 96.8 mm |
l1 | 44.7 mm |
l4 | 15.3 mm |