



€499.50/ pieceexcl. VAT
€604.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PCO |
Shaft diameter | 63 mm |
Type | PCO |
Built-in length, mounted | 52.5 mm |
Outer diameter, rotor | 82.1 mm |
Chamber diameter, stator | 83 mm |
Built-in length, rotor | 39.5 mm |
Built-in length, stator | 13 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 63 mm |
d7 | 83 mm |
d3 | 82.1 mm |
l1 | 39.5 mm |
l4 | 13 mm |