



€109.00/ pieceexcl. VAT
€131.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PCO |
Shaft diameter | 38 mm |
Type | PCO |
Built-in length, mounted | 45 mm |
Outer diameter, rotor | 52.7 mm |
Chamber diameter, stator | 56 mm |
Built-in length, rotor | 34 mm |
Built-in length, stator | 11 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 38 mm |
d7 | 56 mm |
d3 | 52.7 mm |
l1 | 34 mm |
l4 | 11 mm |