



€88.80/ pieceexcl. VAT
€107.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PCO |
Shaft diameter | 35 mm |
Type | PCO |
Built-in length, mounted | 42.5 mm |
Outer diameter, rotor | 49.3 mm |
Chamber diameter, stator | 50 mm |
Built-in length, rotor | 32.5 mm |
Built-in length, stator | 10 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 35 mm |
d7 | 50 mm |
d3 | 49.3 mm |
l1 | 32.5 mm |
l4 | 10 mm |