



€252.00/ pieceexcl. VAT
€304.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PCO |
Shaft diameter | 32 mm |
Type | PCO |
Built-in length, mounted | 42.5 mm |
Outer diameter, rotor | 45.6 mm |
Chamber diameter, stator | 48 mm |
Built-in length, rotor | 32.5 mm |
Built-in length, stator | 10 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 32 mm |
d7 | 48 mm |
d3 | 45.6 mm |
l1 | 32.5 mm |
l4 | 10 mm |