



€66.10/ pieceexcl. VAT
€79.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PCO |
Shaft diameter | 20 mm |
Type | PCO |
Built-in length, mounted | 37.5 mm |
Outer diameter, rotor | 33.4 mm |
Chamber diameter, stator | 35 mm |
Built-in length, rotor | 27.5 mm |
Built-in length, stator | 10 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 20 mm |
d7 | 35 mm |
d3 | 33.4 mm |
l1 | 27.5 mm |
l4 | 10 mm |