



€1,217.00/ pieceexcl. VAT
€1,472.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PBO |
Shaft diameter | 95 mm |
Type | PBO |
Built-in length, mounted | 78.64 mm |
Outer diameter, rotor | 119 mm |
Chamber diameter, stator | 127 mm |
Built-in length, rotor | 58.74 mm |
Built-in length, stator | 19.9 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 95 mm |
d7 | 127 mm |
d3 | 119 mm |
l1 | 58.74 mm |
l4 | 19.9 mm |