



€1,132.00/ pieceexcl. VAT
€1,369.72incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PBO |
Shaft diameter | 68 mm |
Type | PBO |
Built-in length, mounted | 40.48 mm |
Built-in length, rotor | 40.48 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 68 mm |
l1 | 40.48 mm |