



€490.00/ pieceexcl. VAT
€592.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PBO |
Shaft diameter | 36.5 mm |
Type | PBO |
Built-in length, mounted | 45.34 mm |
Outer diameter, rotor | 55.8 mm |
Chamber diameter, stator | 57.15 mm |
Built-in length, rotor | 33.34 mm |
Built-in length, stator | 12 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 36.5 mm |
d7 | 57.15 mm |
d3 | 55.8 mm |
l1 | 33.34 mm |
l4 | 12 mm |