



€61.40/ pieceexcl. VAT
€74.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PBO |
Shaft diameter | 32 mm |
Type | PBO |
Built-in length, mounted | 45.34 mm |
Outer diameter, rotor | 47.4 mm |
Chamber diameter, stator | 50.8 mm |
Built-in length, rotor | 33.34 mm |
Built-in length, stator | 12 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 32 mm |
d7 | 50.8 mm |
d3 | 47.4 mm |
l1 | 33.34 mm |
l4 | 12 mm |