



€85.40/ pieceexcl. VAT
€103.33incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PBO |
Shaft diameter | 12 mm |
Type | PBO |
Built-in length, mounted | 34.1 mm |
Outer diameter, rotor | 23.5 mm |
Chamber diameter, stator | 27.79 mm |
Built-in length, rotor | 25.4 mm |
Built-in length, stator | 8.7 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 12 mm |
d7 | 27.79 mm |
d3 | 23.5 mm |
l1 | 25.4 mm |
l4 | 8.7 mm |