



€1,349.00/ pieceexcl. VAT
€1,632.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 100 mm |
Type | PAO |
Built-in length, mounted | 105.63 mm |
Outer diameter, rotor | 124 mm |
Chamber diameter, stator | 133.35 mm |
Built-in length, rotor | 85.73 mm |
Built-in length, stator | 19.9 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 100 mm |
d7 | 133.35 mm |
d3 | 124 mm |
l1 | 85.73 mm |
l4 | 19.9 mm |