



€1,980.00/ pieceexcl. VAT
€2,395.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 98.4 mm |
Type | PAO |
Built-in length, mounted | 105.63 mm |
Outer diameter, rotor | 121 mm |
Chamber diameter, stator | 130.2 mm |
Built-in length, rotor | 85.73 mm |
Built-in length, stator | 19.9 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 98.4 mm |
d7 | 130.2 mm |
d3 | 121 mm |
l1 | 85.73 mm |
l4 | 19.9 mm |