



€1,672.00/ pieceexcl. VAT
€2,023.12incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 88.9 mm |
Type | PAO |
Built-in length, mounted | 99.28 mm |
Outer diameter, rotor | 112 mm |
Chamber diameter, stator | 120.65 mm |
Built-in length, rotor | 79.38 mm |
Built-in length, stator | 19.9 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 88.9 mm |
d7 | 120.65 mm |
d3 | 112 mm |
l1 | 79.38 mm |
l4 | 19.9 mm |