



€705.00/ pieceexcl. VAT
€853.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 80 mm |
Type | PAO |
Built-in length, mounted | 99.28 mm |
Outer diameter, rotor | 104 mm |
Chamber diameter, stator | 114.3 mm |
Built-in length, rotor | 79.38 mm |
Built-in length, stator | 19.9 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 80 mm |
d7 | 114.3 mm |
d3 | 104 mm |
l1 | 79.38 mm |
l4 | 19.9 mm |