



€499.50/ pieceexcl. VAT
€604.40incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 75 mm |
Type | PAO |
Built-in length, mounted | 88.93 mm |
Outer diameter, rotor | 102.7 mm |
Chamber diameter, stator | 101.6 mm |
Built-in length, rotor | 73.03 mm |
Built-in length, stator | 15.9 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 75 mm |
d7 | 101.6 mm |
d3 | 102.7 mm |
l1 | 73.03 mm |
l4 | 15.9 mm |