



€1,087.00/ pieceexcl. VAT
€1,315.27incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 58 mm |
Type | PAO |
Built-in length, mounted | 84.14 mm |
Outer diameter, rotor | 82.1 mm |
Chamber diameter, stator | 79.38 mm |
Built-in length, rotor | 70.64 mm |
Built-in length, stator | 13.5 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 58 mm |
d7 | 79.38 mm |
d3 | 82.1 mm |
l1 | 70.64 mm |
l4 | 13.5 mm |