



€222.50/ pieceexcl. VAT
€269.23incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €222.50 | - |
5+ | €189.13 | 15.00% |
10+ | €178.00 | 20.00% |
21+ | €166.88 | 25.00% |
35+ | €155.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 38 mm |
Type | PAO |
Built-in length, mounted | 72.33 mm |
Outer diameter, rotor | 55.6 mm |
Chamber diameter, stator | 57.15 mm |
Built-in length, rotor | 60.33 mm |
Built-in length, stator | 12 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 38 mm |
d7 | 57.15 mm |
d3 | 55.6 mm |
l1 | 60.33 mm |
l4 | 12 mm |