



€82.30/ pieceexcl. VAT
€99.58incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 33 mm |
Type | PAO |
Built-in length, mounted | 72.33 mm |
Outer diameter, rotor | 52 mm |
Chamber diameter, stator | 53.98 mm |
Built-in length, rotor | 60.33 mm |
Built-in length, stator | 12 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 33 mm |
d7 | 53.98 mm |
d3 | 52 mm |
l1 | 60.33 mm |
l4 | 12 mm |