



€358.00/ pieceexcl. VAT
€433.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 28.6 mm |
Type | PAO |
Built-in length, mounted | 72.33 mm |
Outer diameter, rotor | 46.6 mm |
Chamber diameter, stator | 47.63 mm |
Built-in length, rotor | 60.33 mm |
Built-in length, stator | 12 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 28.6 mm |
d7 | 47.63 mm |
d3 | 46.6 mm |
l1 | 60.33 mm |
l4 | 12 mm |