



€48.60/ pieceexcl. VAT
€58.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 25.4 mm |
Type | PAO |
Built-in length, mounted | 53.96 mm |
Outer diameter, rotor | 43.2 mm |
Chamber diameter, stator | 40.5 mm |
Built-in length, rotor | 43.66 mm |
Built-in length, stator | 10.3 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 25.4 mm |
d7 | 40.5 mm |
d3 | 43.2 mm |
l1 | 43.66 mm |
l4 | 10.3 mm |