



€115.50/ pieceexcl. VAT
€139.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 19 mm |
Type | PAO |
Built-in length, mounted | 53.95 mm |
Outer diameter, rotor | 30.7 mm |
Chamber diameter, stator | 34.15 mm |
Built-in length, rotor | 43.65 mm |
Built-in length, stator | 10.3 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 19 mm |
d7 | 34.15 mm |
d3 | 30.7 mm |
l1 | 43.65 mm |
l4 | 10.3 mm |